Beli asahi ball valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NEW FLOW Thread Type Diaphragm SealDeskripsi:DT110 diaphragm seal is designed to be used in highly viscous process media such as pulp, paper, waste water treatment, and plastic/chemical process industries. DT110 is easy to assemble with pressure gauges, pressure switches, and pressure instruments.atribut:
- Instrument Connection (Female) (inch): 1/2 NPT
- Asahi AV Ball Valve 21 Type Flange TypeDeskripsi:General-purpose ball valve, flange type.
- Asahi AV Ball Valve Type 21 Screw-In TypeDeskripsi:General-purpose ball valve, screw-in type.atribut:
- Fluid Temperature (°C): 0-50
- Material (Seal): EPDM
- Handle Shape: T type
- Connection: Rc
- Material: U-PVC
- Shape: straight
- Type: Ball valve
- Asahi AV PVC Ball Valveatribut:
- Material: Hard vinyl chloride (U-PVC)
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): 0-50
- ASAHI Check ValvesDeskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141618
- Application - Valves: General Purpose
- Body Material - Valves: PVC
- Connection Type: Socket x Socket
- Cracking Pressure: 1
- Flow Design: Single
- Full Flow - Valves: No
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 150 @120°F
- Maximum Temperature - Valves (°F): 120
- Mechanism and Body Design: Inline Ball
- Minimum Valve Temperature (°F): 30
- Mounting Orientation: Horizontal; Vertical
- Standards: ASTM D1784 Cell Class 12454A; NSF-61
- Valve Body Material: PVC
- Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket TypeDeskripsi:General-purpose ball valve, adhesive type.atribut:
- Material (Seal): EPDM
- Connection: Plug-in
- Fluid Temperature (°C): 0-50
- Shape: straight
- Servvo Dry Chemical Powder Fire Extinguisher (APAR Serbuk Kimia Kering)Deskripsi:Alat pemadam api ringan SERVVO Dry Chemical Powder merupakan solusi ideal untuk memadamkan api kelas A, B, dan C. Menggunakan media Monoammonium Phosphate 90%, alat pemadam api ini dapat memadamkan api pada benda padat yang mudah terbakar seperti kayu, kertas, kain, dan sampah kering; kebakaran yang disebabkan oleh cairan mudah terbakar; dan kebakaran pada peralatan listrik.Alat pemadam api ringan SERVVO diproduksi berdasarkan acuan Standar Nasional Indonesia (SNI), acuan internasional NFPA dan standar Sistem Manajemen Mutu ISO 9001:2015.atribut:
- Color: Red
- Fire Class: A, B, C
- Finishing: UV Resistance Powder Coating
- Working Temperature (°C): -20 to 60
- GRT Pressure Gauge Diaphragm Full Stainless (Manometer/ Alat Ukur Tekanan)atribut:
- Accuracy (%): 1
- Connection: SS316, 1/2 NPT
- Dial Size (inch): 4
- Diaphragm: SS316
- Migishita Seiki Mfg. Diaphragm pressure gauge FE type 1.5S 100ΦDeskripsi:Its appearance and pressure receiving part are specially designed to be hygienic and clean for pressure measurement in the food and pharmaceutical industries.For food factories, pharmaceutical factories, etc.
- THUEMLING Pressure GaugeDeskripsi:These fire truck and fire apparatus panel-mount pressure gauges monitor water pressure. They are durable and filled with liquid to resist freezing in low-temperature environments and have an internal diaphragm seal for added resistance to low temperatures.atribut:
- Brand: THUEMLING
- Case Construction: Corrosion Resistant
- Cleaned for Oxygen Service: No
- Dry Dampening Feature: None
- Field Fillable: No
- Gauge Case Liquid: Glycerin
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: Not Rated
- Includes Calibration Certificate: No
- Includes Vent Plug: No
- Liquid-Filled Case: Yes
- Mounting Type: U-Clamp
- Non-Sparking: No
- Panel Mountable: Yes
- Pointer Material: Aluminium
- Pressure Gauge Type: Industrial Pressure Gauge
- Process Connection Gender: Male
- Process Connection Location: Center Back
- Process Connection Type: NPT
- Scale Type: Single
- Sensor Type: Bourdon Tube
- Socket Material: Brass
- UNSPSC: 23151820
- Vibration Resistance: Liquid-Filled
- Onda PVC Valve (Stop Kran)Deskripsi:Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam bodyatribut:
- Material: PVC
- Cole Parmer PVDF Pressure Gauge PTFE Diaphragm Seal 1/2 InchDeskripsi:These gauges are molded from a harder blend of polymers, making them more resistant to cracking or breaking during installation and use. Gauges feature brass Bourdon tube and internals; diaphragm fill is glycerin. White PVDF gauges feature a PTFE diaphragm seal; black polypropylene (PP) gauges feature a Viton® diaphragm seal. All gauge casings are dry but can be filled.atribut:
- Accuracy (%): ±1.5 (full-scale)
- Dial Size (inch): 2.5
- Dial size (mm): 64
- Minimum Pressure (PSI): None
- Minimum Temperature (°F): -4
- Case: PVDF
- Diaphragm Fill: Glycerin
- Display: Analog dial
- Lens Material: Acrylic
- Maximum Temperature (°C): 60
- Maximum Temperature (°F): 140
- Media Compatibility: Gases and liquids compatible with wetted materials
- Minimum Temperature (°C): -20
- Process Connection (inch): 1/2 NPT(F)
- Unit of Measurement: psi, bar, kPa
- Wetted Materials: PTFE
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- Cole Parmer PSI Dual-Scale GaugeDeskripsi:Gauge construction includes brass socket, phosphor bronze tube, 304 stainless steel case, and plastic lens.atribut:
- Accuracy (%): ±1.5 (full-scale)
- Dial Size (inch): 1.5
- Dial size (mm): 38
- Minimum Temperature (°F): 32
- Maximum Temperature (°F): 240
- Case: 304 SS
- Display: Analog dial
- Lens Material: Polycarbonate
- Liquid Fill: Glycerin
- Maximum Temperature (°C): 115
- Media Compatibility: Gases and liquids compatible with wetted materials
- Minimum Temperature (°C): None
- Process Connection (inch): 1/8 NPT(M), back
- Wetted Materials: Brass, phosphor bronze
- monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- Asahi AV Butterfly Valve Type 57 (Katup Kupu-Kupu)Deskripsi:Improved long-term performance Easy to change the all-resin operation method. The opening and closing direction of the handle lever can be changed. Excellent operability and safety.atribut:
- Connector: Wafer
- Dimension A1 (mm): 167
- Dimension D2 (mm): 122
- Dimensions a2 (mm): 64
- Material (Main Unit): U-PVC
- Maximum Operating Pressure (MPa): 1.0 (10.2kgf/cm²)
- Operating Temperature Range (°C): 0-50
- Standard: JIS10K
Daftar Harga asahi ball valve Terbaru October 2026
| NEW FLOW Thread Type Diaphragm Seal | Rp1.499.900 |
| Asahi AV Ball Valve 21 Type Flange Type | Rp759.900 |
| Asahi AV Ball Valve Type 21 Screw-In Type | Rp419.900 |
| Asahi AV PVC Ball Valve | Rp439.900 |
| ASAHI Check Valves | Rp1.299.900 |
| Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type | Rp569.900 |
| Servvo Dry Chemical Powder Fire Extinguisher (APAR Serbuk Kimia Kering) | Rp1.199.900 |
| GRT Pressure Gauge Diaphragm Full Stainless (Manometer/ Alat Ukur Tekanan) | Rp4.399.900 |
| Migishita Seiki Mfg. Diaphragm pressure gauge FE type 1.5S 100Φ | Rp10.999.900 |
| THUEMLING Pressure Gauge | Rp1.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/ASAHI%20Check%20Valves/llP109401777-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Servvo%20Dry%20Chemical%20Powder%20Fire%20Extinguisher%20(APAR%20Serbuk%20Kimia%20Kering)/d6P107195474-1.jpg)
/efP111299519-1.jpg)


/kcP106799732-1.jpg)


/P102636903-1.jpg)

/7fP103177267-1.jpg)
/erP110052531-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)